Shop All Pleated Air Filters
Koch Filter
20x25x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-009
Zoro # G1477067
Sold in multiples of 12 for $67.08
$67.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24-1/2"
- Nominal Depth 1"
- Nominal Filter Size 20x25x1
- Nominal Height 25"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-701-009
- Zoro # G1477067
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 24-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 20x25x1 |
Nominal Height | 25" |
Nominal Width | 1" |
Height | 24-1/2" |
Length | 19-1/2" |
Width | 3/4" |
Details
Standards | ASHRAE Standard 52.2-2007, UL Rating-Class 2 per UL Standard 900 |
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Air Filter Media Type | Synthetic |
Description
Pleated Fltr,HC,MERV8,20 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 20 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (A201-SGM-BOX-11R)
- MARKEL PRODUCTS Pilot Light, Wall Heater, 277V (40834006)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 6ft (STC14356-06)
- VES Ceiling Fan, 60" Blade Dia, 7046 cfm, White (117700)
- KOCH FILTER 16x24x1 Standard Capacity Pleated Filter, MERV 11 (102-091-008)
- KOCH FILTER 14x30x1 Standard Capacity Pleated Filter, MERV 11 (102-091-039)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 8 (102-701-130)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 11 (102-092-005)
- KOCH FILTER 14x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-039)
- KOCH FILTER 15x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-015)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM814201)
- Koch Filter Pleated Air Filters