Shop All Pleated Air Filters
Koch Filter
20x24x2 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-120
Zoro # G1478832
Sold in multiples of 12 for $530.28
$530.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 20x24x2
- Nominal Height 20"
- Nominal Width 24"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-714-120
- Zoro # G1478832
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 20x24x2 |
Nominal Height | 20" |
Nominal Width | 24" |
Details
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Description
High Cap Pleat,HD,MERV13,20 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVION 12 in. H X 6 in. W Rectangular HEPA Hepa Filter (49300)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080A-3)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23225)
- DAYTON High Limit Switch (1VLC3)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 13 (102-102-005)
- KOCH FILTER 16x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-017)
- KOCH FILTER 16x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-018)
- KOCH FILTER 16x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-008)
- KOCH FILTER 16x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-006)
- KOCH FILTER 14x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-004)
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FI14X30_4)
- Koch Filter Pleated Air Filters