Shop All Pleated Air Filters
Koch Filter
20x24x2 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-020
Zoro # G1478561
product price: $23.89
/ea
Sold in multiples of 12 for $286.68
$286.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19-1/2"
- Nominal Depth 2"
- Nominal Filter Size 20x24x2
- Nominal Height 20"
- Nominal Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-714-020
- Zoro # G1478561
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19-1/2" |
Nominal Depth | 2" |
Nominal Filter Size | 20x24x2 |
Nominal Height | 20" |
Nominal Width | 2" |
Length | 23-1/2" |
Width | 1-3/4" |
Height | 19-1/2" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Air Filter Media Type | Synthetic Fiber |
Item | High Capacity Pleated Air Filter |
MERV | 13 |
Description
Pleated Fltr,HC,MERV13,20 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 3.75 X 15.5, Brushed Nickel, Plastic (SPH214-NKL)
- SIEMENS Plug-In Relay (3TX7131-4CC13)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- SIEMENS Ea Relay Panel Mount 120V (3TX7131-4CF13)
- KOCH FILTER 14x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-014)
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 8 (102-032-035)
- KOCH FILTER 20x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-019)
- KOCH FILTER 20x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-029)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-012)
- KOCH FILTER 18x25x2 Standard Capacity Pleated Filter, MERV 8 (102-042-009)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 7, Standard Capacity, Synthetic, 2W235, White (2W235)
- Koch Filter Pleated Air Filters