Shop All Pleated Air Filters
Koch Filter
20x24x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-017
Zoro # G1477119
product price: $7.39
/ea
Sold in multiples of 12 for $88.68
$88.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 20x24x1
- Nominal Height 20"
- Nominal Width 24"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-031-017
- Zoro # G1477119
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 20x24x1 |
Nominal Height | 20" |
Nominal Width | 24" |
Details
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,20 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Expansion Valve (4A1117-01)
- DAYTON Rotary Switch, Black, 2 Speed (VE750SG)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (13602516)
- ALL-FILTERS 20 x 36x 1 Washable Electrostatic Furnace Air Filter (20361.E)
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-022)
- KOCH FILTER 12x25x1 High Capacity Pleated Air Filter, MERV 13 (102-101-003)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-012)
- KOCH FILTER 20x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-012)
- KOCH FILTER 18x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-018)
- KOCH FILTER 16x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-018)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 1D, Pleated, MERV 8 (B2308760)
- Koch Filter Pleated Air Filters