Shop All Pleated Air Filters
Koch Filter
20x22x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-049
Zoro # G1477137
product price: $6.99
/ea
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 20x22x1
- Nominal Height 20"
- Nominal Width 22"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-031-049
- Zoro # G1477137
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 20x22x1 |
Nominal Height | 20" |
Nominal Width | 22" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,20 In.x22 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16202.12 4PK)
- HONEYWELL Hepa Air Pure Filter D1 (HRF-D1)
- ALL-FILTERS 24X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (24241.10 4PK)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 11 (102-500-016)
- KOCH FILTER 25x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-012)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 11 (102-500-028)
- KOCH FILTER Filter, Air, Box, 12 X 24 X 12, 80-85 EFF (112-651-002)
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-027)
- KOCH FILTER 16x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-007)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 2", 6 Pack (FA14X14X2_6)
- Koch Filter Pleated Air Filters