Shop All Pleated Air Filters
Koch Filter
20x22x1 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-101-049
Zoro # G1478342
product price: $18.15
/ea
Sold in multiples of 12 for $217.80
$217.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 20x22x1
- Nominal Height 20"
- Nominal Width 22"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-101-049
- Zoro # G1478342
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 20x22x1 |
Nominal Height | 20" |
Nominal Width | 22" |
Details
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV13,20 In.x22 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Valve, Pneumatic, 2.5 Cv (VP513B1053)
- YELLOW JACKET High Side Hose, 72 In, Red (21672)
- XPOWER Stage 1 Pre-Filter for XPOWER AP-2500D Air Purification System (RP-24)
- PACKARD Draft Inducer, 115V, Metal Housing, 9 1/2 in H. (66005)
- KOCH FILTER 18x18x2 High Capacity Pleated Air Filter, MERV 8 (102-032-007)
- KOCH FILTER 18x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-018)
- KOCH FILTER 12x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-023)
- KOCH FILTER 16x24x1 Standard Capacity Pleated Filter, MERV 11 (102-091-008)
- KOCH FILTER 16x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-016)
- KOCH FILTER 16x24x4 High Capacity Pleated Air Filter, MERV 8 (102-034-005)
- ALL-FILTERS 20X20X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20202.8 4PK)
- Koch Filter Pleated Air Filters