Shop All Pleated Air Filters
Koch Filter
20x22x1 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-081-049
Zoro # G1477749
product price: $9.49
/ea
Sold in multiples of 12 for $113.88
$113.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 20x22x1
- Nominal Height 20"
- Nominal Width 22"
- MERV 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-081-049
- Zoro # G1477749
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 20x22x1 |
Nominal Height | 20" |
Nominal Width | 22" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 11 |
Description
Pleated Fltr,HC,MERV11,20 In.x22 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Condensate Drain Trap (0161F00046)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00336)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Matte Black (92603)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02004)
- KOCH FILTER 16x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-017)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-021)
- KOCH FILTER 16x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-018)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 8 (102-701-028)
- KOCH FILTER 18x20x2 Standard Capacity Pleated Filter, MERV 8 (102-042-015)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 8 (102-032-015)
- ACCUMULAIR Pleated Air Filter, 16" x 19" x 2", 6 Pack (FB16X19X2_6)
- Koch Filter Pleated Air Filters