Shop All Pleated Air Filters
Koch Filter
20x20x4 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-028
Zoro # G1477198
product price: $11.55
/ea
Sold in multiples of 6 for $69.30
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19-1/2"
- Nominal Depth 4"
- Nominal Filter Size 20x20x4
- Nominal Height 20"
- Nominal Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-701-028
- Zoro # G1477198
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19-1/2" |
Nominal Depth | 4" |
Nominal Filter Size | 20x20x4 |
Nominal Height | 20" |
Nominal Width | 4" |
Length | 19-1/2" |
Height | 19-1/2" |
Width | 3-3/4" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,20 In.x20 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filtered Return Air Grille, 18.62 X 27.62, White, Steel (4MJT5)
- SCHAEFER BRUSH Flue Brush, 4" dia., Tempered Wire (43338)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1200 sq. ft., 6.5 gal. (2YAE2-6AYP7)
- AAF FLANDERS 14x25x1 FBG Furn Filter (10055.011425)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-028)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 11 (102-092-005)
- KOCH FILTER 18x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-027)
- KOCH FILTER 14x30x1 High Capacity Pleated Air Filter, MERV 13 (102-101-039)
- KOCH FILTER 20x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-017)
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-027)
- AIR HANDLER 16 in x 25 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR85)
- Koch Filter Pleated Air Filters