Shop All Pleated Air Filters
Koch Filter
20x20x4 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-028
Zoro # G1478318
product price: $35.19
/ea
Sold in multiples of 6 for $211.14
$211.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19-1/2"
- Nominal Depth 4"
- Nominal Filter Size 20x20x4
- Nominal Height 20"
- Nominal Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-714-028
- Zoro # G1478318
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19-1/2" |
Nominal Depth | 4" |
Nominal Filter Size | 20x20x4 |
Nominal Height | 20" |
Nominal Width | 4" |
Height | 19-1/2" |
Width | 3-3/4" |
Length | 19-1/2" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Item | High Capacity Pleated Air Filter |
MERV | 13 |
Air Filter Media Type | Synthetic Fiber |
Description
Pleated Fltr,HC,MERV13,20 In.x20 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Limit Control, Fixed 200 Deg F Range (L4029E1029)
- A.O. SMITH Ignitor, 1-3/4 In. (100110899)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 25"x 2", MERV 8 (102-741-021)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 16 (11Z812)
- KOCH FILTER 12x20x1 High Capacity Pleated Air Filter, MERV 8 (102-031-002)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 11 (102-500-021)
- KOCH FILTER 18x20x1 High Capacity Pleated Air Filter, MERV 8 (102-031-015)
- KOCH FILTER 14x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-014)
- KOCH FILTER 14x14x1 High Capacity Pleated Air Filter, MERV 8 (102-031-004)
- KOCH FILTER 15x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-005)
- 3M Filtrete 20 in. W X 24 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter (9826DC-6)
- Koch Filter Pleated Air Filters