Shop All Pleated Air Filters
Koch Filter
20x20x4 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-500-028
Zoro # G1477679
product price: $16.49
/ea
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 20x20x4
- Nominal Height 20"
- Nominal Width 20"
- MERV 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-500-028
- Zoro # G1477679
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 20x20x4 |
Nominal Height | 20" |
Nominal Width | 20" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 11 |
Description
Pleated Fltr,HC,MERV11,20 In.x20 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ62)
- RITTAL Replacement Filter Mat, 11.38"x11.38" (3327700)
- WHITE-RODGERS 36C03-300 24V 1/2" X 3/4" (36C03-300)
- ZORO SELECT Enclosed Fan Relay, SPDT, 208/240 V Coil (6AZU6)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-021)
- KOCH FILTER 20x30x2 Standard Capacity Pleated Filter, MERV 11 (102-092-010)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 8 (102-032-018)
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-019)
- KOCH FILTER 10x10x1 Standard Capacity Pleated Filter, MERV 8 (102-041-020)
- KOCH FILTER 20x20x1 High Capacity Pleated Air Filter, MERV 13 (102-714-008)
- ALL-FILTERS 20X20X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (20201.10 6PK)
- Koch Filter Pleated Air Filters