Shop All Pleated Air Filters
Koch Filter
20x20x2 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-119
Zoro # G1478963
product price: $22.85
/ea
Sold in multiples of 12 for $274.20
$274.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 20x20x2
- Nominal Height 20"
- Nominal Width 20"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-701-119
- Zoro # G1478963
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 20x20x2 |
Nominal Height | 20" |
Nominal Width | 20" |
Details
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
High Cap Pleat,HD,MERV8,20 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Single (T-4000-610)
- BESTAIR 25 in. W X 20 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-2025-8)
- GOODMAN Flush-Mount Vent Kit, Plastic, 2-3" Vent (0170K00000S)
- REZNOR 125671 Lp Pilot J981Hkw (125671)
- KOCH FILTER 14x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-005)
- KOCH FILTER 16x24x4 Standard Capacity Pleated Filter, MERV 8 (102-044-005)
- KOCH FILTER 10x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-001)
- KOCH FILTER 16x20x1 High Capacity Pleated Air Filter, MERV 13 (102-714-006)
- KOCH FILTER 16x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-053)
- KOCH FILTER 14x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-039)
- BSC PREFERRED 20x25x4 SpacGard Filter (AXP-213-13R-2)
- Koch Filter Pleated Air Filters