Shop All Pleated Air Filters
Koch Filter
20x20x2 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-019
Zoro # G1477143
product price: $6.75
/ea
Sold in multiples of 12 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 20x20x2
- Nominal Height 20"
- Nominal Width 20"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-701-019
- Zoro # G1477143
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 20x20x2 |
Nominal Height | 20" |
Nominal Width | 20" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,20 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS F843-0484 Ionizing Wires, (F843-0484)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- IMPERIAL MFG 8 in. D X 8 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV1330-A)
- KOCH FILTER 16x25x2 Standard Capacity Pleated Filter, MERV 11 (102-499-017)
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 11 (102-499-028)
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-017)
- KOCH FILTER 20x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-020)
- KOCH FILTER 16x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-053)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 8 (102-032-005)
- KOCH FILTER 20x22x1 High Capacity Pleated Air Filter, MERV 8 (102-031-049)
- BESTAIR 16 in. W X 25 in. H X 4 in. D 11 MERV Pleated Air Filter (PFHW1625-11CR)
- Koch Filter Pleated Air Filters