Shop All Pleated Air Filters
Koch Filter
20x20x1 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-500-008
Zoro # G1477767
product price: $7.99
/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19-1/2"
- Nominal Depth 1"
- Nominal Filter Size 20x20x1
- Nominal Height 20"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-500-008
- Zoro # G1477767
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 20x20x1 |
Nominal Height | 20" |
Nominal Width | 1" |
Height | 19-1/2" |
Width | 3/4" |
Length | 19-1/2" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
MERV | 11 |
Air Filter Media Type | Synthetic |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV11,20 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Hot Surface Igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (767A-378)
- PAMLICO AIR 16 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter 12 pk (11104-011620)
- AMERICAN LOUVER 10 in Square 3 Cone Ceiling Diffuser, White (STR-C-10W)
- KWIKOOL 12" Return Air Kit for KIB1411-2 and KIB1811-2 (RA-12)
- KOCH FILTER 16x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-026)
- KOCH FILTER 20x22x1 Standard Capacity Pleated Filter, MERV 8 (102-041-049)
- KOCH FILTER 14x25x1 High Capacity Pleated Air Filter, MERV 11 (102-500-004)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 13 (102-101-009)
- KOCH FILTER 18x20x1 High Capacity Pleated Air Filter, MERV 11 (102-081-015)
- KOCH FILTER 16x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-007)
- K&N FILTER For HVAC System Washable NonWoven Synthetic 20 Length x 16 Width x 1 Height (HVC-11620)
- Koch Filter Pleated Air Filters