Shop All Pleated Air Filters
Koch Filter
18x25x2 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-102-009
Zoro # G1478202
product price: $22.15
/ea
Sold in multiples of 12 for $265.80
$265.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 18x25x2
- Nominal Height 18"
- Nominal Width 25"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-102-009
- Zoro # G1478202
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 18x25x2 |
Nominal Height | 18" |
Nominal Width | 25" |
Details
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV13,18 In.x25 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR2)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 3 1/4 In (B631-325S CCW)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-263)
- SUPCO Round Dual Run Capacitor, CD60+10X440R (CD60+10X440R)
- KOCH FILTER 14x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-003)
- KOCH FILTER 18x18x1 Standard Capacity Pleated Filter, MERV 8 (102-041-009)
- KOCH FILTER 10x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-001)
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-021)
- KOCH FILTER 16x25x4 High Capacity Pleated Air Filter, MERV 8 (102-701-026)
- KOCH FILTER 18x24x1 High Capacity Pleated Air Filter, MERV 11 (102-081-016)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20201.12 12PK)
- Koch Filter Pleated Air Filters