Shop All Pleated Air Filters
Koch Filter
18x25x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-011
Zoro # G1477100
product price: $7.55
/ea
Sold in multiples of 12 for $90.60
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24-1/2"
- Nominal Depth 1"
- Nominal Filter Size 18x25x1
- Nominal Height 25"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-031-011
- Zoro # G1477100
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 24-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 18x25x1 |
Nominal Height | 25" |
Nominal Width | 1" |
Details
Standards | ASHRAE Standard 52.2-2007, UL Rating-Class 2 per UL Standard 900 |
Air Filter Media Type | Synthetic |
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,18 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 12Vdc 10W (042N0826)
- DAYTON Plastic/Steel Sidewall Fan Grease Kit (56JN68)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-005)
- FOSTORIA Portable Electric Jobsite & Garage Heater, 208/240V AC, 1 Phase (HF684-TC)
- KOCH FILTER 18x22x2 Standard Capacity Pleated Filter, MERV 8 (102-042-028)
- KOCH FILTER 18x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-044)
- KOCH FILTER 12x18x1 High Capacity Pleated Air Filter, MERV 8 (102-031-001)
- KOCH FILTER 18x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-016)
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 13 (102-714-117)
- KOCH FILTER 24x24x1 Standard Capacity Pleated Filter, MERV 8 (102-700-010)
- PUROLATOR Air Filter, 14x30x1 Key Pleat - MERV 8 (6 Pack) (14x30x1x1 KP (6 Pack))
- Koch Filter Pleated Air Filters