Shop All Pleated Air Filters
Koch Filter
18x24x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-016
Zoro # G1476927
product price: $7.89
/ea
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23-3/8"
- Nominal Depth 1"
- Nominal Filter Size 18x24x1
- Nominal Height 24"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-031-016
- Zoro # G1476927
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 23-3/8" |
Nominal Depth | 1" |
Nominal Filter Size | 18x24x1 |
Nominal Height | 24" |
Nominal Width | 1" |
Height | 23.38" |
Width | 3/4" |
Length | 17-1/2" |
Details
Standards | ASHRAE Standard 52.2-2007, UL Rating-Class 2 per UL Standard 900 |
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Air Filter Media Type | Synthetic |
Description
Pleated Fltr,HC,MERV8,18 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 10.92 gal (4RNP1)
- MAXITROL Rv61-1 1/4 1-1/4" Gas Pressure (RV61-1)
- MODINE 5H73591-9 Pressure Switch (5H73591-9)
- MAXITROL Ts144C Discharge Air Sensor (TS144C)
- KOCH FILTER 16x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-016)
- KOCH FILTER 16x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-026)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 8 (102-032-005)
- KOCH FILTER 16x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-018)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 13 (102-714-021)
- KOCH FILTER Final Filter, MERV11, SH, 24"x30"x6" (110-734-036)
- BESTAIR 20 in. W X 25 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (PF2025-1)
- Koch Filter Pleated Air Filters