Shop All Pleated Air Filters
Koch Filter
18x20x2 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-032-015
Zoro # G1476872
product price: $7.39
/ea
Sold in multiples of 12 for $88.68
$88.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 18x20x2
- Nominal Height 18"
- Nominal Width 20"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-032-015
- Zoro # G1476872
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 18x20x2 |
Nominal Height | 18" |
Nominal Width | 20" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,18 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE PRODUCTS. Hessaire 36" Direct Drive Box Fan 36D370-N, 1/2HP, 1PH, 11070 CFM (36D370-N)
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A (631-16249)
- CARRIER Motor, 1/3 HP, 460V, 860 rpm, CCW (HC43GE460)
- PRECISION COILS Heating Coil, 1200cfm, 3.9gpm, 4x14x26" (W1011224N)
- KOCH FILTER 14x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-039)
- KOCH FILTER 18x20x1 High Capacity Pleated Air Filter, MERV 8 (102-031-015)
- KOCH FILTER 20x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-029)
- KOCH FILTER 25x25x1 High Capacity Pleated Air Filter, MERV 8 (102-031-014)
- KOCH FILTER Filter, Air, Box, 12 X 24 X 12, 80-85 EFF (112-651-002)
- KOCH FILTER 16x20x1 High Capacity Pleated Air Filter, MERV 13 (102-714-006)
- ACCUMULAIR Pleated Air Filter, 13" x 20" x 1", 4 Pack (FD13X20A_4)
- Koch Filter Pleated Air Filters