Shop All Pleated Air Filters
Koch Filter
18x20x2 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-102-015
Zoro # G1478309
product price: $23.69
/ea
Sold in multiples of 12 for $284.28
$284.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 18x20x2
- Nominal Height 18"
- Nominal Width 20"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-102-015
- Zoro # G1478309
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 18x20x2 |
Nominal Height | 18" |
Nominal Width | 20" |
Details
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV13,18 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHSIDE CHEMICALS Trax Bubble Leak Detector, 12oz (HS24010)
- ALL-FILTERS 16X25X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16252.10 6PK)
- DAYTON Replacement Motor (52R897)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493040025)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-028)
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-022)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-030)
- KOCH FILTER 10x20x2 High Capacity Pleated Air Filter, MERV 13 (102-714-011)
- KOCH FILTER 14x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-013)
- KOCH FILTER 24x24x2 High Capacity Pleated Air Filter, MERV 13 (102-714-022)
- ALL-FILTERS 12X24X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12241.8 6PK)
- Koch Filter Pleated Air Filters