Shop All Pleated Air Filters
Koch Filter
18x20x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-015
Zoro # G1476839
Sold in multiples of 12 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 18x20x1
- Nominal Height 18"
- Nominal Width 20"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-031-015
- Zoro # G1476839
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 18x20x1 |
Nominal Height | 18" |
Nominal Width | 20" |
Details
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,18 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heater, 15Kw, 480V, 3-P, 480V, 3 Phase (YES-1548-3E)
- DANFOSS Refrigeration Thermostat (077B0020)
- DAYTON Wall Cap, 3-1/4 x 10 in. Fits Duct Size (45PE72)
- HONEYWELL Copperwell, 1/2", 3" Insertion (121371A)
- KOCH FILTER 18x18x1 Standard Capacity Pleated Filter, MERV 8 (102-041-009)
- KOCH FILTER 16x25x1 Standard Capacity Pleated Filter, MERV 11 (102-499-007)
- KOCH FILTER 16x20x4 Standard Capacity Pleated Filter, MERV 8 (102-700-025)
- KOCH FILTER 20x30x2 Standard Capacity Pleated Filter, MERV 11 (102-092-010)
- KOCH FILTER 15x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-015)
- KOCH FILTER 12x12x1 High Capacity Pleated Air Filter, MERV 8 (102-701-051)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 13 (11C866)
- Koch Filter Pleated Air Filters