Shop All Pleated Air Filters
Koch Filter
18x20x1 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-081-015
Zoro # G1477590
Sold in multiples of 12 for $121.80
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 18x20x1
- Nominal Height 18"
- Nominal Width 20"
- MERV 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-081-015
- Zoro # G1477590
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 18x20x1 |
Nominal Height | 18" |
Nominal Width | 20" |
Details
MERV | 11 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV11,18 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper 12 in W, 6 in H (GR6POCR9GA26D)
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 20"x24"x12" (112-610-006)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3011-10)
- GEOCEL 2300 Construction Tripolymer Sealant Clear Tripolymer Roof and Flashing Sealant 10.3 oz (GC66900)
- KOCH FILTER 14x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-012)
- KOCH FILTER 18x22x2 Standard Capacity Pleated Filter, MERV 8 (102-042-028)
- KOCH FILTER 20x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-020)
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-027)
- KOCH FILTER 25x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-012)
- ALL-FILTERS 14X20X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14202.11 6pk+)
- Koch Filter Pleated Air Filters