Shop All Pleated Air Filters
Koch Filter
18x18x2 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-032-007
Zoro # G1476848
product price: $8.95
/ea
Sold in multiples of 12 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 18x18x2
- Nominal Height 18"
- Nominal Width 18"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-032-007
- Zoro # G1476848
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 18x18x2 |
Nominal Height | 18" |
Nominal Width | 18" |
Details
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,18 In.x18 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Blower, Direct Drive, 3/4 hp (G10-8DD)
- JB INDUSTRIES Refrigerant Recovery Machine, 115V (F6-DP)
- ALL-FILTERS 18 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (18241.13 12PK)
- DYNA-GLO Replacement Main P.C.B Assembly For Dyna-Glo Kerosene Heater (215A-0074-00)
- KOCH FILTER 16x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-053)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 8 (102-042-005)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 11 (102-500-016)
- KOCH FILTER 14x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-005)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 8 (102-701-030)
- ALL-FILTERS 24X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (24242.10 6PK)
- Koch Filter Pleated Air Filters