Shop All Pleated Air Filters
Koch Filter
18x18x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-009
Zoro # G1476863
Sold in multiples of 12 for $87.48
$87.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 18x18x1
- Nominal Height 18"
- Nominal Width 18"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-031-009
- Zoro # G1476863
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 18x18x1 |
Nominal Height | 18" |
Nominal Width | 18" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,18 In.x18 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 12" Duct, T-grid, Blk (STR-ERFG-12BK)
- BELIMO Fire & Smoke Actuator, Damper, 180 in-lb (FSAFB24-SR-S)
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, White, 180 Degrees Pitch Angle, USB Cord (38HX82)
- KOCH FILTER 10x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-001)
- KOCH FILTER 20x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-012)
- KOCH FILTER 14x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-014)
- KOCH FILTER 16x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-006)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 8 (102-032-015)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-030)
- ALL-FILTERS 12X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (12301.12 6PK)
- Koch Filter Pleated Air Filters