Shop All Pleated Air Filters
Koch Filter
18x18x1 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-101-009
Zoro # G1478333
product price: $19.85
/ea
Sold in multiples of 12 for $238.20
$238.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 18x18x1
- Nominal Height 18"
- Nominal Width 18"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-101-009
- Zoro # G1478333
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 18x18x1 |
Nominal Height | 18" |
Nominal Width | 18" |
Details
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV13,18 In.x18 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80395)
- TRUE AIRE Register Return Wall14X6 (C170 14X06)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 20 In. D, 34 In. W (RH65BNAT)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ6)
- KOCH FILTER 20x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-029)
- KOCH FILTER 14x30x1 High Capacity Pleated Air Filter, MERV 13 (102-101-039)
- KOCH FILTER 25x30x2 Standard Capacity Pleated Filter, MERV 11 (102-092-012)
- KOCH FILTER 12x12x1 High Capacity Pleated Air Filter, MERV 8 (102-701-051)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 8 (102-701-130)
- KOCH FILTER 20x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-012)
- ALL-FILTERS 15 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (15201.11 12PK)
- Koch Filter Pleated Air Filters