Shop All Pleated Air Filters
Koch Filter
16x30x2 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-032-018
Zoro # G1476820
Sold in multiples of 6 for $60.90
$60.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 16x30x2
- Nominal Height 16"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-032-018
- Zoro # G1476820
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 16x30x2 |
Nominal Height | 16" |
Nominal Width | 30" |
Details
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,16 In.x30 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 208-230/460V AC, 1/2 hp (7M7X0)
- BLACK & DECKER 16 '' Wall Fan with Remote (BFWL16R)
- GOODMAN B1368047A Lau Blower Wheel (B1368047A)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (791LEDM)
- KOCH FILTER 18x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-016)
- KOCH FILTER 10x10x1 Standard Capacity Pleated Filter, MERV 8 (102-041-020)
- KOCH FILTER 16x30x2 Standard Capacity Pleated Filter, MERV 11 (102-092-018)
- KOCH FILTER 21x36.25x2 Standard Capacity Pleated Filter, MERV 8 (102-042-034)
- KOCH FILTER 16x20x4 High Capacity Pleated Air Filter, MERV 8 (102-701-025)
- KOCH FILTER 16x24x1 Standard Capacity Pleated Filter, MERV 11 (102-091-008)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 20" (105-702-020)
- Koch Filter Pleated Air Filters