Shop All Pleated Air Filters
Koch Filter
16x30x2 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-102-018
Zoro # G1478248
product price: $38.29
/ea
Sold in multiples of 6 for $229.74
$229.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 16x30x2
- Nominal Height 16"
- Nominal Width 30"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-102-018
- Zoro # G1478248
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 16x30x2 |
Nominal Height | 16" |
Nominal Width | 30" |
Details
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV13,16 In.x30 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AE)
- COPELAND Valve 3/8" Service Valve (998-0510-26)
- NU-CALGON Surface Restore, 12 oz. (61118)
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- KOCH FILTER 16x16x1 Standard Capacity Pleated Filter, MERV 8 (102-041-007)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 11 (102-092-005)
- KOCH FILTER 16x25x4 High Capacity Pleated Air Filter, MERV 11 (102-500-026)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 13 (102-714-009)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-005)
- KOCH FILTER 12x12x1 Standard Capacity Pleated Filter, MERV 8 (102-700-051)
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16162.10 6PK)
- Koch Filter Pleated Air Filters