Shop All Pleated Air Filters
Koch Filter
16x30x2 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-082-018
Zoro # G1477511
product price: $14.49
/ea
Sold in multiples of 6 for $86.94
$86.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 16x30x2
- Nominal Height 16"
- Nominal Width 30"
- MERV 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-082-018
- Zoro # G1477511
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 16x30x2 |
Nominal Height | 16" |
Nominal Width | 30" |
Details
MERV | 11 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV11,16 In.x30 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS370)
- FIREYE Flame Rect Control, 120V, 5 sec. 10 PTFI (M4RT1)
- DAYTON Propeller, Dia 7 In, 30 Deg Pitch (2PYN3)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A162)
- KOCH FILTER 16x16x1 Standard Capacity Pleated Filter, MERV 8 (102-041-007)
- KOCH FILTER 18x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-027)
- KOCH FILTER 14x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-013)
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 13 (102-714-117)
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 11 (102-499-027)
- KOCH FILTER 24x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-022)
- ILC Replacement For Airx 20X25X4-Dustß Filter (20X25X4-DUST?)
- Koch Filter Pleated Air Filters