Shop All Pleated Air Filters
Koch Filter
16x30x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-018
Zoro # G1476881
product price: $8.19
/ea
Sold in multiples of 12 for $98.28
$98.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 16x30x1
- Nominal Height 16"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-031-018
- Zoro # G1476881
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 16x30x1 |
Nominal Height | 16" |
Nominal Width | 30" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,16 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Sensor, Replacement (69384)
- CHAMPION COOLER Aspen Pad, 32-3/4"x36-1/4", PK4 (310085-5)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-30-222-TH)
- KING ELECTRIC Pump House Heater 240/120V 1000/250W - Gray (U24100)
- KOCH FILTER 12x20x2 Standard Capacity Pleated Filter, MERV 8 (102-042-002)
- KOCH FILTER 24x24x1 Standard Capacity Pleated Filter, MERV 8 (102-700-010)
- KOCH FILTER 24x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-031)
- KOCH FILTER 24x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-022)
- KOCH FILTER 20x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-008)
- KOCH FILTER 14x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- ALL-FILTERS 16X25X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16252.13 4PK)
- Koch Filter Pleated Air Filters