Shop All Pleated Air Filters
Koch Filter
16x30x1 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-101-018
Zoro # G1478239
product price: $25.25
/ea
Sold in multiples of 12 for $303.00
$303.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 16x30x1
- Nominal Height 16"
- Nominal Width 30"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-101-018
- Zoro # G1478239
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 16x30x1 |
Nominal Height | 16" |
Nominal Width | 30" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 13 |
Description
Pleated Fltr,HC,MERV13,16 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT RefrigerantScale, Electronic, Programmable (5PWF7)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900400012)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-111)
- AEGIS Aegissplitring 1.375" 213,215T (SGR-1.375-UKIT-1A4)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-005)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 13 (102-102-018)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 13 (102-102-015)
- KOCH FILTER 16x25x1 Standard Capacity Pleated Filter, MERV 11 (102-499-007)
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 8 (102-700-028)
- KOCH FILTER 12x25x1 High Capacity Pleated Air Filter, MERV 13 (102-101-003)
- ACCUMULAIR Pleated Air Filter, 20" x 21" x 1", 4 Pack (FO20X21X1A_4)
- Koch Filter Pleated Air Filters