Shop All Pleated Air Filters
Koch Filter
16x25x2 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-117
Zoro # G1478659
product price: $34.59
/ea
Sold in multiples of 12 for $415.08
$415.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 16x25x2
- Nominal Height 16"
- Nominal Width 25"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-714-117
- Zoro # G1478659
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 16x25x2 |
Nominal Height | 16" |
Nominal Width | 25" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 13 |
Description
High Cap Pleat,HD,MERV13,16 In.x25 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Activated Carbon Air Filter, 24x24x2" (6W746)
- QMARK Mounting Bracket, Wall/Ceiling (B50)
- SUPCO Access Fitting, SF5512 (SF5512)
- MOVINCOOL Wire Assembly, For Climate Pro D12 (481950-3531)
- KOCH FILTER 16x25x1 High Capacity Pleated Air Filter, MERV 11 (102-500-007)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 13 (102-102-018)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 8 (102-042-005)
- KOCH FILTER 16x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-053)
- KOCH FILTER 29.5x28.5x2 Standard Capacity Pleated Filter, MERV 8 (102-042-032)
- KOCH FILTER 16x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-006)
- SCOTCH 3M Filtrete 12 in. W X 24 in. H X 1 in. D 7 MERV Pleated Air Filter 1 pk (CL20-4)
- Koch Filter Pleated Air Filters