Shop All Pleated Air Filters
Koch Filter
16x25x1 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-007
Zoro # G1478211
Sold in multiples of 12 for $181.80
$181.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15-1/2"
- Nominal Depth 1"
- Nominal Filter Size 16x25x1
- Nominal Height 16"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-714-007
- Zoro # G1478211
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 16x25x1 |
Nominal Height | 16" |
Nominal Width | 1" |
Length | 24-1/2" |
Height | 15-1/2" |
Width | 3/4" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Air Filter Media Type | Synthetic Fiber |
Description
Pleated Fltr,HC,MERV13,16 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL OEM Replacement Filter (2521)
- ETERNABOND Roof Repair Tape, 6 In x50 Ft, 35 Mil (RSB-6-50R)
- DAYTON 36" Tubeaxial Fan (166209A)
- AMERI-VENT Reduction Wye, 5" Dia., 13-1/2" L (5FCY44)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 11 (102-500-016)
- KOCH FILTER 16x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-006)
- KOCH FILTER 18x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-016)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 8 (102-701-009)
- KOCH FILTER 18x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-016)
- KOCH FILTER 24x24x1 Standard Capacity Pleated Filter, MERV 8 (102-700-010)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXFIL0020, 2PK (20255.11H)
- Koch Filter Pleated Air Filters