Shop All Pleated Air Filters
Koch Filter
16x25x1 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-500-007
Zoro # G1477651
product price: $7.25
/ea
Sold in multiples of 12 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15-1/2"
- Nominal Depth 1"
- Nominal Filter Size 16x25x1
- Nominal Height 16"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-500-007
- Zoro # G1477651
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 16x25x1 |
Nominal Height | 16" |
Nominal Width | 1" |
Height | 15-1/2" |
Length | 24-1/2" |
Width | 3/4" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Air Filter Media Type | Synthetic |
MERV | 11 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV11,16 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Sep 5/8" Oil Separator A-W-55855 (060934)
- DIVERSITECH Brush, Cpr Tube 3/8In O.D. (B-925)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 35 lb.-in. (MA40-7040)
- AAON MTR 332084601725 (P47150)
- KOCH FILTER 20x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-017)
- KOCH FILTER 20x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-009)
- KOCH FILTER 14x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-039)
- KOCH FILTER 24x24x1 High Capacity Pleated Air Filter, MERV 11 (102-500-010)
- KOCH FILTER 16x30x1 High Capacity Pleated Air Filter, MERV 11 (102-081-018)
- KOCH FILTER 29.5x28.5x2 Standard Capacity Pleated Filter, MERV 8 (102-042-032)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 20"x 1 ", MERV 8 (102-740-003)
- Koch Filter Pleated Air Filters