Shop All Pleated Air Filters
Koch Filter
16x24x4 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-034-005
Zoro # G1476988
Sold in multiples of 6 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 16x24x4
- Nominal Height 16"
- Nominal Width 24"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-034-005
- Zoro # G1476988
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 16x24x4 |
Nominal Height | 16" |
Nominal Width | 24" |
Details
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,16 In.x24 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Strainer (KH11HH066)
- SUPCO Thermostat, Limit & Plenum, Range 180-140F (SHL514)
- SUPCO Quick Disc-HT, T1114C, PK100 (T1114C)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm, Cord: 6 ft. (DV-200N-250)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-028)
- KOCH FILTER 16x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-025)
- KOCH FILTER 16x16x1 Standard Capacity Pleated Filter, MERV 8 (102-041-007)
- KOCH FILTER 10x10x1 Standard Capacity Pleated Filter, MERV 8 (102-041-020)
- KOCH FILTER 20x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-019)
- KOCH FILTER 24x24x1 High Capacity Pleated Air Filter, MERV 8 (102-701-010)
- ALL-FILTERS 20X24X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (20244.10 3PK)
- Koch Filter Pleated Air Filters