Shop All Pleated Air Filters
Koch Filter
16x24x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-008
Zoro # G1476909
product price: $6.49
/ea
Sold in multiples of 12 for $77.88
$77.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 16x24x1
- Nominal Height 16"
- Nominal Width 24"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-031-008
- Zoro # G1476909
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 16x24x1 |
Nominal Height | 16" |
Nominal Width | 24" |
Details
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,16 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Duct Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 26 ga GA, 6 in W, 6" L, 5 3/4 in H (GRR6P5PGA26)
- DAYTON Wall Backdraft Damper, Vertical, Wall, 24 1/2 in x 24 1/2 in (2C523)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 12", 1 Speed, 815 cfm, 115V (23015)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-750A)
- KOCH FILTER 16x25x4 High Capacity Pleated Air Filter, MERV 8 (102-701-026)
- KOCH FILTER 18x20x2 Standard Capacity Pleated Filter, MERV 8 (102-042-015)
- KOCH FILTER 12x25x2 High Capacity Pleated Air Filter, MERV 8 (102-032-003)
- KOCH FILTER 16x24x4 Standard Capacity Pleated Filter, MERV 8 (102-044-005)
- KOCH FILTER 25x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-012)
- KOCH FILTER 14x25x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- SCOTCH Filtrete 20 in. W X 20 in. H X 1 in. D 11 MERV Pleated Air Filter 1 pk (9802-4)
- Koch Filter Pleated Air Filters