Shop All Pleated Air Filters
Koch Filter
16x20x4 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-025
Zoro # G1476802
product price: $10.79
/ea
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15-1/2"
- Nominal Depth 4"
- Nominal Filter Size 16x20x4
- Nominal Height 16"
- Nominal Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-701-025
- Zoro # G1476802
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15-1/2" |
Nominal Depth | 4" |
Nominal Filter Size | 16x20x4 |
Nominal Height | 16" |
Nominal Width | 4" |
Length | 19-1/2" |
Height | 15-1/2" |
Width | 3-3/4" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,16 In.x20 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Automatic Blower (FRB3)
- MARADYNE Champion Fan, 12V, 2.48" W. (M093K)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-IAQ)
- KOCH FILTER High Capacity Pleated Air Filter, 16 in x 25 in x 1 in, MERV 8 (102-701-007)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 8 (102-032-018)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 8 (102-031-009)
- KOCH FILTER 15x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-005)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 8 (102-032-005)
- KOCH FILTER 12x20x1 Standard Capacity Pleated Filter, MERV 8 (102-041-002)
- 3M Filtrete 16 in. W X 20 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2000DC-6)
- Koch Filter Pleated Air Filters