Shop All Pleated Air Filters
Koch Filter
16x20x2 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-116
Zoro # G1478911
product price: $22.75
/ea
Sold in multiples of 12 for $273.00
$273.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 16x20x2
- Nominal Height 16"
- Nominal Width 20"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-701-116
- Zoro # G1478911
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 16x20x2 |
Nominal Height | 16" |
Nominal Width | 20" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
High Cap Pleat,HD,MERV8,16 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A158)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC73)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5012C)
- GLOBAL INDUSTRIAL 30in Deluxe Oscillating Fan, Pole or Column Mount, 10,000 CFM, 1/2 HP (293158)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 8 (102-031-009)
- KOCH FILTER 12x18x1 High Capacity Pleated Air Filter, MERV 8 (102-031-001)
- KOCH FILTER 18x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-027)
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 11 (102-499-021)
- KOCH FILTER 24x24x1 High Capacity Pleated Air Filter, MERV 11 (102-500-010)
- KOCH FILTER 20x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-012)
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FA14X30_4)
- Koch Filter Pleated Air Filters