Shop All Pleated Air Filters
Koch Filter
16x20x2 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-500-016
Zoro # G1477408
Sold in multiples of 12 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15-1/2"
- Nominal Depth 2"
- Nominal Filter Size 16x20x2
- Nominal Height 16"
- Nominal Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-500-016
- Zoro # G1477408
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15-1/2" |
Nominal Depth | 2" |
Nominal Filter Size | 16x20x2 |
Nominal Height | 16" |
Nominal Width | 2" |
Width | 1-3/4" |
Height | 15-1/2" |
Length | 19-1/2" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Air Filter Media Type | Synthetic |
MERV | 11 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV11,16 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L Stainless Steel, 64 Plates -Condenser Single Circuit 120k BTU (CBH30-64H)
- ALORAIR STORM DP SMART WIFI COMMERCIAL DEHUMIDIFIER, 50 AHAM/110 SATURATION PPD yellow (Storm DP-Yellow-Single Voltage-WIFI)
- FIREYE Flame Rod 18" (69ND1-1000K6)
- EMPIRE VENTILATION Adjustable Roof Base, 6" Galvanized (AB06G)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 8 (102-042-005)
- KOCH FILTER 20x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-010)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 11 (102-082-018)
- KOCH FILTER 25x25x2 High Capacity Pleated Air Filter, MERV 11 (102-500-050)
- KOCH FILTER 20x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-017)
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-019)
- KOCH FILTER 20x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-019)
- Koch Filter Pleated Air Filters