Shop All Pleated Air Filters
Koch Filter
16x20x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-006
Zoro # G1476960
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19-1/2"
- Nominal Depth 1"
- Nominal Filter Size 16x20x1
- Nominal Height 20"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-701-006
- Zoro # G1476960
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 16x20x1 |
Nominal Height | 20" |
Nominal Width | 1" |
Height | 19-1/2" |
Width | 3/4" |
Length | 15-1/2" |
Details
Standards | ASHRAE Standard 52.2-2007, UL Rating-Class 2 per UL Standard 900 |
Air Filter Media Type | Synthetic |
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,16 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flat Baffle Boiler Brush, Dia 2, 1/4 MNPT (3EDC4)
- TRANE Trr01729 120V-24V 35Va Foot (TRR01729)
- DETROIT RADIANT Tube Heater, 40 ft., Nat. Gas, 150,000 BtuH (DES3-40-150N)
- ALL-FILTERS 24 x 30x 1 Washable Electrostatic Furnace Air Filter (24301.E)
- KOCH FILTER 20x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-017)
- KOCH FILTER 25x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-050)
- KOCH FILTER 25x25x1 High Capacity Pleated Air Filter, MERV 8 (102-031-014)
- KOCH FILTER 16x20x4 Standard Capacity Pleated Filter, MERV 8 (102-700-025)
- KOCH FILTER 15x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-005)
- KOCH FILTER 16x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-008)
- ACCUMULAIR Pleated Air Filter, 19" x 21" x 1", 4 Pack (FB19X21_4)
- Koch Filter Pleated Air Filters