Shop All Pleated Air Filters
Koch Filter
16x20x1 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-500-006
Zoro # G1477478
product price: $5.79
/ea
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15-1/2"
- Nominal Depth 1"
- Nominal Filter Size 16x20x1
- Nominal Height 16"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-500-006
- Zoro # G1477478
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 16x20x1 |
Nominal Height | 16" |
Nominal Width | 1" |
Width | 3/4" |
Height | 15-1/2" |
Length | 19-1/2" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Air Filter Media Type | Synthetic |
MERV | 11 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV11,16 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, SPST, Auto, Threaded (P70AA-162C)
- DECOR GRATES Floor Register, 3.75 X 15.5, Brushed Nickel, Plastic (SPH214-NKL)
- PARKER Filter, Replace Core (PCK-48HH)
- FIBERTHERMICS Heating Cables, 120VAC, 30 ft. Length, 0.7 A (IT3003-120)
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-021)
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 11 (102-499-027)
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-119)
- KOCH FILTER 18x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-044)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 11 (102-500-021)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-028)
- KOCH Std Cap Filter, Antmcrbl Pleat, 24x24x2" (102-680-022)
- Koch Filter Pleated Air Filters