Shop All Pleated Air Filters
Koch Filter
16x16x1 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-101-007
Zoro # G1478123
product price: $18.29
/ea
Sold in multiples of 12 for $219.48
$219.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 16x16x1
- Nominal Height 16"
- Nominal Width 16"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-101-007
- Zoro # G1478123
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 16x16x1 |
Nominal Height | 16" |
Nominal Width | 16" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 13 |
Description
Pleated Fltr,HC,MERV13,16 In.x16 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Bullet Piercing Valve, BPV14 (BPV14)
- TRI-DIM PRO 16 X 16 X 2 PLEATED FILTERS, PK 12 (55088)
- ACTIVE AIR Oscillating Wall Mount Fa, 18 (ACF18)
- JOHNSON CONTROLS Pressure Control, 200 to 610 (P170DA-400C)
- KOCH FILTER 12x24x1 High Capacity Pleated Air Filter, MERV 8 (102-701-002)
- KOCH FILTER 12x18x1 Standard Capacity Pleated Filter, MERV 8 (102-041-001)
- KOCH FILTER 16x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-053)
- KOCH FILTER 14x14x1 High Capacity Pleated Air Filter, MERV 8 (102-031-004)
- KOCH FILTER 16x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-053)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 11 (102-092-005)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 13 (11C862)
- Koch Filter Pleated Air Filters