Shop All Pleated Air Filters
Koch Filter
15x20x2 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-015
Zoro # G1478178
product price: $16.69
/ea
Sold in multiples of 12 for $200.28
$200.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 14-1/2"
- Nominal Depth 2"
- Nominal Filter Size 15x20x2
- Nominal Height 15"
- Nominal Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-714-015
- Zoro # G1478178
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 14-1/2" |
Nominal Depth | 2" |
Nominal Filter Size | 15x20x2 |
Nominal Height | 15" |
Nominal Width | 2" |
Height | 14-1/2" |
Width | 1-3/4" |
Length | 19-1/2" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Air Filter Media Type | Synthetic Fiber |
Item | High Capacity Pleated Air Filter |
MERV | 13 |
Description
Pleated Fltr,HC,MERV13,15 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Register Floor 4X10In Wht (RG1292)
- MCDONNELL & MILLER 354140 Probe Assembly For (354140)
- DAYTON Fan Time Delay Switch (1VLD6)
- PURAFILTER 24x24x4 Synthetic Pleated Air Filter (24244MV13)
- KOCH FILTER 16x25x1 High Capacity Pleated Air Filter, MERV 11 (102-500-007)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 8 (102-032-015)
- KOCH FILTER 25x29x4 High Capacity Pleated Air Filter, MERV 8 (102-034-010)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 13 (102-101-009)
- KOCH FILTER 16x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-006)
- KOCH FILTER 12x20x1 Standard Capacity Pleated Filter, MERV 8 (102-041-002)
- TRION Trion DPFR20X25X5 Air Bear Aftermarket Furnace Filter Merv 8; Pack Of 2 (DPFR20X25X5)
- Koch Filter Pleated Air Filters