Shop All Pleated Air Filters
Koch Filter
14x30x1 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-101-039
Zoro # G1478117
product price: $19.59
/ea
Sold in multiples of 12 for $235.08
$235.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 14x30x1
- Nominal Height 14"
- Nominal Width 30"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-101-039
- Zoro # G1478117
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 14x30x1 |
Nominal Height | 14" |
Nominal Width | 30" |
Details
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV13,14 In.x30 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Limit Switch 101-200F Auto Limit Switch (HH18HA493)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH5)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- HOSHIZAKI Chute (2A2371-01)
- KOCH FILTER 16x20x4 High Capacity Pleated Air Filter, MERV 8 (102-701-025)
- KOCH FILTER 12x24x1 High Capacity Pleated Air Filter, MERV 8 (102-701-002)
- KOCH FILTER 12x20x1 Standard Capacity Pleated Filter, MERV 8 (102-041-002)
- KOCH FILTER 20x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-029)
- KOCH FILTER 14x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-003)
- KOCH FILTER 15x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-005)
- ACCUMULAIR Pleated Air Filter, 17" x 25" x 2", 6 Pack (FA17X25X2_6)
- Koch Filter Pleated Air Filters