Shop All Pleated Air Filters
Koch Filter
14x25x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-005
Zoro # G1476723
product price: $7.29
/ea
Sold in multiples of 12 for $87.48
$87.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24-1/2"
- Nominal Depth 1"
- Nominal Filter Size 14x25x1
- Nominal Height 25"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-031-005
- Zoro # G1476723
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 24-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 14x25x1 |
Nominal Height | 25" |
Nominal Width | 1" |
Length | 13-1/2" |
Height | 24-1/2" |
Width | 3/4" |
Details
Standards | ASHRAE Standard 52.2-2007, UL Rating-Class 2 per UL Standard 900 |
Air Filter Media Type | Synthetic |
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,14 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp Together No Loss Stack Head, 6" Diameter, Galvanized, 22 Gauge (SNL06.G22)
- MRCOOL Coupler (NVCOUPLER3834)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00010)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 18 ft. Length (FFSL1-18)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 8 (102-032-018)
- KOCH FILTER 16x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-018)
- KOCH FILTER 14x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-004)
- KOCH FILTER 20x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-029)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-012)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-021)
- MORROR WireBacked Pleated Air Filter, 16x16x2, MERV 8, 35 Efficiency, Synthetic Case of 12 (MRO6222293)
- Koch Filter Pleated Air Filters