Shop All Pleated Air Filters
Koch Filter
14x25x1 High Capacity Pleated Air Filter, MERV 11
Mfr # 102-500-004
Zoro # G1477660
product price: $6.99
/ea
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 13-1/2"
- Nominal Depth 1"
- Nominal Filter Size 14x25x1
- Nominal Height 14"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-500-004
- Zoro # G1477660
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 13-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 14x25x1 |
Nominal Height | 14" |
Nominal Width | 1" |
Width | 3/4" |
Height | 13-1/2" |
Length | 24.508" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Air Filter Media Type | Synthetic |
Item | High Capacity Pleated Air Filter |
MERV | 11 |
Description
Pleated Fltr,HC,MERV11,14 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 7" BVENT High Wind Cap (7BVVTH)
- DAYTON Door Louver, 16-1/8 H, 22-1/4 W, Aluminum (5NKL7)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-3142)
- INTERMATIC Fm1 Surface Mt/Din Rail Kit (FM-SU)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 11 (102-082-018)
- KOCH FILTER 18x24x1 High Capacity Pleated Air Filter, MERV 11 (102-081-016)
- KOCH FILTER 14x25x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- KOCH FILTER 12x24x1 High Capacity Pleated Air Filter, MERV 8 (102-701-002)
- KOCH FILTER 18x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-018)
- KOCH FILTER 24x24x1 High Capacity Pleated Air Filter, MERV 8 (102-701-010)
- ACCUMULAIR Pleated Air Filter, 17.25" x 29.25" x 1", 4 Pack (FB17.25X29.25A_4)
- Koch Filter Pleated Air Filters