Shop All Pleated Air Filters
Koch Filter
14x14x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-004
Zoro # G1476629
product price: $6.35
/ea
Sold in multiples of 12 for $76.20
$76.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 14x14x1
- Nominal Height 14"
- Nominal Width 14"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-031-004
- Zoro # G1476629
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 14x14x1 |
Nominal Height | 14" |
Nominal Width | 14" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,14 In.x14 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Freeze Stat, 48 deg.-17 deg. F DIF (1A19716P1S)
- 3M Filtrete 20 in. W X 30 in. H X 1 in. D 5 MERV Pleated Filter Dust (322DC-6)
- SUPCO Switching Fan Relay, 90342 (90342)
- WHITE-RODGERS Mercury Flame Sensor, No.20, 3 Pin, 48 In (30 98 156S1)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 13 (102-102-015)
- KOCH FILTER 20x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-029)
- KOCH FILTER 14x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- KOCH FILTER 16x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-006)
- KOCH FILTER 14x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-005)
- KOCH FILTER 14x30x2 High Capacity Pleated Air Filter, MERV 8 (102-032-039)
- 3M Filtrete 14 in. W X 24 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2023DC -6)
- Koch Filter Pleated Air Filters