Shop All Pleated Air Filters
Koch Filter
12x25x2 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-032-003
Zoro # G1476647
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 12x25x2
- Nominal Height 12"
- Nominal Width 25"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-032-003
- Zoro # G1476647
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 12x25x2 |
Nominal Height | 12" |
Nominal Width | 25" |
Details
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,12 In.x25 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filtered Return Air Grille, 16.62 X 16.62, White, Steel (4MJT2)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Gray, Remote Control (9554)
- DAYTON Gravity Roof Vent, 30 In Sq Base (2RB72)
- SUPERCOOL Vacuum Pump Oil, Yellow, 1 Qt. (37476)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 8 (102-701-009)
- KOCH FILTER 16x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-006)
- KOCH FILTER 18x20x1 High Capacity Pleated Air Filter, MERV 11 (102-081-015)
- KOCH FILTER 24x24x4 Standard Capacity Pleated Filter, MERV 11 (102-499-031)
- KOCH FILTER 18x25x2 Standard Capacity Pleated Filter, MERV 8 (102-042-009)
- KOCH FILTER 18x22x2 Standard Capacity Pleated Filter, MERV 8 (102-042-028)
- ALL-FILTERS 20X25X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (20254.8 3PK)
- Koch Filter Pleated Air Filters