Shop All Pleated Air Filters
Koch Filter
12x25x1 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-101-003
Zoro # G1478150
product price: $18.85
/ea
Sold in multiples of 12 for $226.20
$226.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 12x25x1
- Nominal Height 12"
- Nominal Width 25"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-101-003
- Zoro # G1478150
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 12x25x1 |
Nominal Height | 12" |
Nominal Width | 25" |
Details
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV13,12 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 3/4 HP, 208-230V, 1080 rpm (14B0006N01)
- ROBERTSHAW Gas Cooking Electromagnet Replace Kit, J (1720-801)
- MCDONNELL & MILLER Co-11 Sylphon Base Gasket For (CO-11)
- JB INDUSTRIES Valve Core Torque Tool (A32008)
- KOCH FILTER 18x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-018)
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-119)
- KOCH FILTER 10x10x1 Standard Capacity Pleated Filter, MERV 8 (102-041-020)
- KOCH FILTER 12x18x1 High Capacity Pleated Air Filter, MERV 8 (102-031-001)
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-022)
- KOCH FILTER 20x22x1 High Capacity Pleated Air Filter, MERV 8 (102-031-049)
- FILTRETE 20 in. W X 30 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9882DC-6)
- Koch Filter Pleated Air Filters