Shop All Pleated Air Filters
Koch Filter
12x24x1 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-002
Zoro # G1477968
Sold in multiples of 12 for $142.20
$142.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11.38"
- Nominal Depth 1"
- Nominal Filter Size 12x24x1
- Nominal Height 12"
- Nominal Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-714-002
- Zoro # G1477968
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 11.38" |
Nominal Depth | 1" |
Nominal Filter Size | 12x24x1 |
Nominal Height | 12" |
Nominal Width | 1" |
Length | 23.38" |
Width | 3/4" |
Height | 11.38" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Air Filter Media Type | Synthetic Fiber |
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV13,12 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W195)
- LASKO Portable Blower, ABS, Blk, 1/64hp, 12 1/4"L (U12104)
- AIR HANDLER 14x16x1 Synthetic Pleated Air Filter, MERV 7 (21C071)
- AIRCARE Humidifier, Portable, 3.5 gal, 2,400 sq. ft., Pedestal Style, Nutmeg (EP9 500)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 8 (102-042-005)
- KOCH FILTER 16x25x1 High Capacity Pleated Air Filter, MERV 11 (102-500-007)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-005)
- KOCH FILTER 16x16x1 Standard Capacity Pleated Filter, MERV 8 (102-041-007)
- KOCH FILTER 12x12x1 Standard Capacity Pleated Filter, MERV 8 (102-700-051)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-030)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT04)
- Koch Filter Pleated Air Filters