Shop All Pleated Air Filters
Koch Filter
12x18x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-031-001
Zoro # G1476601
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 12x18x1
- Nominal Height 12"
- Nominal Width 18"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-031-001
- Zoro # G1476601
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 12x18x1 |
Nominal Height | 12" |
Nominal Width | 18" |
Details
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,12 In.x18 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dual Action Air Filter U (HRF201B)
- DAYTON Linkage Kit (885-YK)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 15,400 BtuH (WET16A33A)
- FIREYE Program Module (MEP560)
- KOCH FILTER Final Filter, MERV11, SH, 24"x30"x6" (110-734-036)
- KOCH FILTER 12x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-012)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 13 (102-714-021)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 13 (102-102-018)
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 13 (102-102-035)
- KOCH FILTER 14x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-039)
- ACCUMULAIR Pleated Air Filter, 10" x 10" x 2", 6 Pack (FD10X10X2_6)
- Koch Filter Pleated Air Filters