Shop All Pleated Air Filters
Koch Filter
12x12x2 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-032-035
Zoro # G1476680
product price: $7.39
/ea
Sold in multiples of 6 for $44.34
$44.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 12x12x2
- Nominal Height 12"
- Nominal Width 12"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-032-035
- Zoro # G1476680
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 12x12x2 |
Nominal Height | 12" |
Nominal Width | 12" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,12 In.x12 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME RELAY, DPST NO, COIL VOLTAGE 24V, TERMINAL (R8228D1018)
- FRIEDRICH Portable Air Conditioner (ZCP12DB)
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1/3 HP (9504)
- YELLOW JACKET Refrigerant Scale, Electronic, 110 lb (68802)
- KOCH FILTER 12x20x1 High Capacity Pleated Air Filter, MERV 8 (102-031-002)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-030)
- KOCH FILTER 12x20x1 Standard Capacity Pleated Filter, MERV 8 (102-041-002)
- KOCH FILTER 16x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-007)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-021)
- KOCH FILTER 18x20x1 Standard Capacity Pleated Filter, MERV 8 (102-041-015)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FA20X25_4)
- Koch Filter Pleated Air Filters