Shop All Pleated Air Filters
Koch Filter
12x12x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-051
Zoro # G1476522
product price: $6.19
/ea
Sold in multiples of 12 for $74.28
$74.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 12x12x1
- Nominal Height 12"
- Nominal Width 12"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koch Filter
- MFR # 102-701-051
- Zoro # G1476522
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 12x12x1 |
Nominal Height | 12" |
Nominal Width | 12" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,12 In.x12 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. (A148)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg (93843)
- ALL-FILTERS 12X12X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (12121.10 4pk)
- PRICE 8 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000038)
- KOCH FILTER 25x25x2 High Capacity Pleated Air Filter, MERV 11 (102-500-050)
- KOCH FILTER 14x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 11 (102-092-005)
- KOCH FILTER 16x24x1 Standard Capacity Pleated Filter, MERV 11 (102-091-008)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 8 (102-701-009)
- KOCH FILTER 18x20x1 High Capacity Pleated Air Filter, MERV 8 (102-031-015)
- KOCH FILTER 16x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-053)
- Koch Filter Pleated Air Filters